
6P PBC MICRO-MATCH VALUE LINE
Mfr # 2178713-6
Zoro # G401043146
product price: $0.29
/eaSold in multiples of 2500 for $725.00
Key Features
Wire Range
28 AWG
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Height
5.1 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2178713-6
Zoro #
G401043146
UPC #
-
Country of Origin
Germany
Dimensions
Height
5.1 mm
Length
0.437 in
Max. Insulation Dia.
0.035 in
Contact Plating Thickness
3 to 5 µm
Details
Item
Connector
Wire Range
28 AWG
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Color
Black
Features
With Board Standoff; Shrouded
Material
Glass-Filled Polyester
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin over Nickel; Tin Plated
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm
Connector Type
Paddle-Board
Number of Contacts
6
Contact Finish
Tin over Nickel
Current Rating
1.3 A
Contact Type
Pin
Terminal Type
Through Hole; Insulation Displacement Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.