
6P Power Tap Assy W/M4 Screw
Mfr # 5213816-1
Zoro # G705932306
product price: $3.65
/eaSold in multiples of 21 for $76.65
Key Features
Max. Temp.
85°C
Application
Power
Length
0.431 in
Finish
Tin Plated
Terminal Type
Through Hole - Press-Fit; Tap Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5213816-1
Zoro #
G705932306
UPC #
-
Country of Origin
United States
Dimensions
Length
0.431 in
Details
Item
Power Tap
Max. Temp.
85°C
Application
Power
Finish
Tin Plated
Terminal Type
Through Hole - Press-Fit; Tap Screw
Connection Material
Phosphor Bronze
Current Rating
20 A
Terminal Finish
Matte Tin Plated
Number of Contacts
6
Hole Center to Center
10.16 mm
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.