Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6P VAL-U-LOK TPA 26-22 AWG 1969609-6

6P VAL-U-LOK TPA 26-22 AWG (Discontinued)

  • Mfr # 1969609-6
  • Zoro # G000951460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969609-6
Zoro #
G000951460
UPC #
-
Country of Origin
United States

Dimensions

Height
.171 in
Width
.233 in
Length
1.197 in

Details

UL Flammability Rating
UL 94V-0
Operating Temperature Range
-40 to 105 °C
PCB Mount Alignment
Without
Mating Retention
With
Product Type
Accessory
Number of Positions
6
PCB Mount Retention
Without
Mating Retention Type
Latch
Centerline (Pitch)
.165 in
Accessory Type
TPA (Terminal Position Assurance)
Glow Wire Rating
Standard Part - Not Glow Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.