Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6P VAL-U-LOK VRT HDR W/P V2 1586039-6

6P VAL-U-LOK VRT HDR W/P V2 (Discontinued)

  • Mfr # 1586039-6
  • Zoro # G700937009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1586039-6
Zoro #
G700937009
UPC #
-
Country of Origin
China

Dimensions

Width
0.386 in
Height
12.8 mm
Max. Insulation Dia.
3.1 mm
Length
0.543 in
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Header
Color
Natural
Insulation Material
Polyamide
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Terminal Type
Through Hole - Solder
Features
Circuit Identification Feature; Shrouded
Max. Temp.
105°C
Material
Polyamide
Hole Center to Center
4.2 mm
Current Rating
9 A
Contact Type
Pin
Number of Contacts
6
Contact Finish
Tin Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.