Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6PCR-02-006=6PCR ASSEMBLY

  • Mfr # 6-1437651-2

  • Zoro # G800985405


product price: $0.90
/ea
Sold in multiples of 95 for $85.50

Key Features

Voltage
300 V
Color
Black
Length
.811 in
Terminal Plating Finish
Bright
Current Rating
25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437651-2
Zoro #
G800985405
UPC #
-
Country of Origin
China

Dimensions

Length
.811 in
Screw Size
6-32

Details

Voltage
300 V
Color
Black
Terminal Plating Finish
Bright
Current Rating
25 A
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
2
Block Style
Open Bottom with Standoffs
Centerline (Pitch)
.375 in
Bottom Termination Style
Printed Circuit
Product Type
Barrier Strip
Screw Plating Material
Zinc Chromate
Wire Range
22 to 12 AWG
Number of Rows
1
Screw Material
Steel
Mounting Insert
Without
Terminal Material
Copper Alloy
Number of Levels
1
Top Hardware
Wire Clamp Combo Head
Housing Material
Thermoplastic
Current Rating (Max)
25 A
Barrier Strip Style
Tri-Barrier
Terminal Plating Material
Tin
UL Flammability Rating
UL 94V-0
Screw Head Type
Combo Phil-Slot
Mounting Angle
Right Angle
Mounting Ears
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.