Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6PCR-03-1224=6PCR ASSEMBLY 7-1437651-0

6PCR-03-1224=6PCR ASSEMBLY (Discontinued)

  • Mfr # 7-1437651-0
  • Zoro # G300985172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1437651-0
Zoro #
G300985172
UPC #
-
Country of Origin
China

Dimensions

Length
1.186 in
Screw Size
6-32

Details

Color
Black
Voltage
300 V
Number of Levels
1
Housing Material
Thermoplastic
Terminal Plating Finish
Bright
Number of Positions
3
Wire Range
22 to 12 AWG
Mounting Angle
Right Angle
Current Rating (Max)
25 A
Block Style
Open Bottom with Standoffs
Top Hardware
Binding Combo Head
Bottom Termination Style
Printed Circuit
Mounting Insert
Without
Terminal Material
Copper Alloy
Current Rating
25 A
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Material
Tin
Barrier Strip Style
Tri-Barrier
Number of Rows
1
Mounting Ears
Without
Product Type
Barrier Strip
UL Flammability Rating
UL 94V-0
Screw Material
Steel
Screw Plating Material
Zinc Chromate
Centerline (Pitch)
.375 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.