Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6PCR-10-008=6 SERIES ASSEMBLY 3-1546158-8

6PCR-10-008=6 SERIES ASSEMBLY (Discontinued)

  • Mfr # 3-1546158-8
  • Zoro # G200983940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1546158-8
Zoro #
G200983940
UPC #
-
Country of Origin
China

Dimensions

Length
4.561 in
Screw Size
6-32

Details

Voltage
300 V
Color
Black
Mounting Options
End Positions Empty
UL Flammability Rating
UL 94V-0
Block Style
Open Bottom with Standoffs
Current Rating
25 A
Mounting Ears
With
Current Rating (Max)
25 A
Terminal Plating Finish
Bright
Centerline (Pitch)
.375 in
Barrier Strip Style
Tri-Barrier
Housing Material
Thermoplastic
Screw Material
Steel
Bottom Termination Style
Printed Circuit
Connector & Contact Terminates To
Printed Circuit Board
Number of Rows
1
Terminal Material
Copper Alloy
Terminal Plating Material
Tin
Mounting Bushing
With
Top Hardware
Wire Clamp Combo Head
Screw Head Type
Combo Phil-Slot
Number of Levels
1
Product Type
Barrier Strip
Wire Range
22 to 12 AWG
Number of Positions
10
Screw Plating Material
Zinc Chromate
Mounting Insert
With
Mounting Angle
Right Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.