Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6PCV-04-006=6PCV ASSEMBLY

  • Mfr # 6-1437652-7

  • Zoro # G300985370


product price: $2.15
/ea
Sold in multiples of 41 for $88.15

Key Features

Voltage
300 V, 600 V
Color
Black
Length
1.561 in
Wire Range
22 to 12 AWG
Screw Plating Material
Zinc Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437652-7
Zoro #
G300985370
UPC #
-
Country of Origin
China

Dimensions

Length
1.561 in
Screw Size
6-32

Details

Voltage
300 V, 600 V
Color
Black
Wire Range
22 to 12 AWG
Screw Plating Material
Zinc Chromate
Current Rating (Max)
25 A
Centerline (Pitch)
.375 in
Terminal Plating Material
Tin
Mounting Insert
Without
Block Style
Open Bottom with Standoffs
Number of Rows
1
Screw Head Type
Combo Phil-Slot
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Thermoplastic
Barrier Strip Style
Tri-Barrier
Top Hardware
Wire Clamp Combo Head
Current Rating
25 A, 0.208333333333333
Screw Material
Steel
Terminal Material
Copper Alloy
Terminal Plating Finish
Bright
UL Flammability Rating
UL 94V-0
Bottom Termination Style
Printed Circuit Pin
Product Type
Barrier Strip
Screw Plating Finish
Bright
Mounting Angle
Vertical
Number of Levels
1
Mounting Ears
Without
Number of Positions
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.