Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6PCV-04-007=ASSEMBLY

  • Mfr # 6-1437652-8

  • Zoro # G200984398


product price: $2.15
/ea
Sold in multiples of 43 for $92.45

Key Features

Voltage
300 V, 600 V
Length
1.561 in
Color
Black
Terminal Plating Material
Tin
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1437652-8
Zoro #
G200984398
UPC #
-
Country of Origin
China

Dimensions

Length
1.561 in
Screw Size
6-32

Details

Voltage
300 V, 600 V
Color
Black
Terminal Plating Material
Tin
Number of Rows
1
Connector & Contact Terminates To
Printed Circuit Board
Screw Head Type
Combo Phil-Slot
Current Rating (Max)
25 A
Wire Range
22 to 12 AWG
Terminal Plating Finish
Bright
Mounting Ears
Without
Terminal Material
Copper Alloy
Barrier Strip Style
Tri-Barrier
Number of Levels
1
Current Rating
25 A, 0.208333333333333
Screw Plating Material
Zinc Chromate
Mounting Angle
Vertical
Product Type
Barrier Strip
Housing Material
Thermoplastic
Screw Plating Finish
Bright
Mounting Insert
Without
Top Hardware
Binding Combo Head
Number of Positions
4
UL Flammability Rating
UL 94V-0
Bottom Termination Style
Printed Circuit Pin
Screw Material
Steel
Centerline (Pitch)
.375 in
Block Style
Open Bottom with Standoffs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.