Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6PCV-09-009=#6 TRIBARRIER 2-1546686-4

6PCV-09-009=#6 TRIBARRIER (Discontinued)

  • Mfr # 2-1546686-4
  • Zoro # G800973716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1546686-4
Zoro #
G800973716
UPC #
-
Country of Origin
China

Dimensions

Length
4.186 in
Screw Size
6-32

Details

Voltage
300 V, 600 V
Color
Black
Barrier Strip Style
Tri-Barrier
Number of Positions
9
Current Rating (Max)
25 A
Bottom Termination Style
Printed Circuit Pin
Mounting Options
End Mounting Ears
Wire Range
22 to 12 AWG
Mounting Ears
With
Number of Rows
1
Terminal Plating Finish
Bright
Terminal Material
Copper Alloy
Housing Material
Thermoplastic
Mounting Insert
Without
Terminal Plating Material
Tin
Mounting Angle
Vertical
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Current Rating
25 A, 0.208333333333333
Number of Levels
1
Screw Head Type
Combo Phil-Slot
Product Type
Barrier Strip
Screw Plating Material
Zinc Chromate
Screw Material
Steel
Block Style
Open Bottom with Standoffs
Centerline (Pitch)
.375 in
Top Hardware
Binding Combo Head

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.