Zoro Homepage

6PCV-14-007=6PCV ASSEMBLY

  • Mfr # 6-1437653-7

  • Zoro # G700984485


product price: $6.99
/ea
Sold in multiples of 25 for $174.75

Key Features

Voltage
600 V, 300 V
Length
5.311 in
Color
Black
Screw Material
Steel
Screw Size
6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437653-7
Zoro #
G700984485
UPC #
-
Country of Origin
United States

Dimensions

Length
5.311 in
Screw Size
6-32

Details

Voltage
600 V, 300 V
Color
Black
Screw Material
Steel
Current Rating
25 A, 0.208333333333333
Mounting Ears
Without
Screw Plating Material
Zinc Chromate
Block Style
Open Bottom with Standoffs
Bottom Termination Style
Printed Circuit Pin
Mounting Angle
Vertical
Terminal Plating Material
Tin
Housing Material
Thermoplastic
Number of Levels
1
Current Rating (Max)
25 A
Wire Range
22 to 12 AWG
Screw Head Type
Combo Phil-Slot
Connector & Contact Terminates To
Printed Circuit Board
Top Hardware
Binding Combo Head
Number of Positions
14
Number of Rows
1
Barrier Strip Style
Tri-Barrier
Centerline (Pitch)
.375 in
Product Type
Barrier Strip
Terminal Plating Finish
Bright
UL Flammability Rating
UL 94V-0
Mounting Insert
Without
Terminal Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.