Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6PCV-20-720=6PCV ASSEMBLY

  • Mfr # 2-1437654-7

  • Zoro # G200983667


product price: $20.75
/ea
Sold in multiples of 4 for $83.00

Key Features

Voltage
600 V, 300 V
Color
Black
Length
7.561 in
Number of Levels
1
Screw Size
6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437654-7
Zoro #
G200983667
UPC #
-
Country of Origin
China

Dimensions

Length
7.561 in
Screw Size
6-32

Details

Voltage
600 V, 300 V
Color
Black
Number of Levels
1
Barrier Strip Style
Tri-Barrier
UL Flammability Rating
UL 94V-0
Current Rating
25 A, 0.208333333333333
Number of Positions
20
Current Rating (Max)
25 A
Screw Material
Steel
Top Hardware
Binding Combo Head
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.375 in
Product Type
Barrier Strip
Mounting Ears
Without
Wire Range
22 to 12 AWG
Mounting Insert
Without
Terminal Plating Material
Tin
Block Style
Open Bottom with Standoffs
Bottom Termination Style
Printed Circuit Pin
Terminal Plating Finish
Bright
Terminal Material
Copper Alloy
Housing Material
Thermoplastic
Number of Rows
1
Mounting Angle
Vertical
Screw Plating Material
Zinc Chromate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.