Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6PCV-24-006=6PCV ASSEMBLY 8-1546158-2

6PCV-24-006=6PCV ASSEMBLY (Discontinued)

  • Mfr # 8-1546158-2
  • Zoro # G400984990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1546158-2
Zoro #
G400984990
UPC #
-
Country of Origin
China

Dimensions

Length
9.061 in
Screw Size
6-32

Details

Color
Black
Voltage
600 V, 300 V
Connector & Contact Terminates To
Printed Circuit Board
UL Flammability Rating
UL 94V-0
Terminal Plating Finish
Bright
Terminal Material
Copper Alloy
Bottom Termination Style
Printed Circuit Pin
Screw Material
Steel
Number of Rows
1
Block Style
Open Bottom with Standoffs
Centerline (Pitch)
.375 in
Wire Range
22 to 12 AWG
Top Hardware
Wire Clamp Combo Head
Number of Levels
1
Current Rating
0.208333333333333, 20 A
Screw Head Type
Combo Phil-Slot
Housing Material
Thermoplastic
Current Rating (Max)
25 A
Screw Plating Material
Zinc Chromate
Barrier Strip Style
Tri-Barrier
Mounting Insert
Without
Mounting Ears
Without
Number of Positions
24
Product Type
Barrier Strip
Mounting Angle
Vertical
Terminal Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.