Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6POS MICRO MNL ASSY.VRT.HDR

  • Mfr # 794630-6

  • Zoro # G500939838


product price: $2.39
/ea
Sold in multiples of 150 for $358.50

Key Features

Type
Header
Color
Black
Min. Single Wire Size
30 AWG
Insulation Material
Nylon
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794630-6
Zoro #
G500939838
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
9.24 mm
Height
8.67 mm
Max. Single Wire Size
20 AWG
Length
13 mm
Max. Insulation Dia.
1.52 mm
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
Number of Ports
6
UL 94 Flammability Rating
V-0
Material
Nylon
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Hole Center to Center
3 mm
Connector Type
Header
Contact Type
Pin
Number of Rows
2
Number of Contacts
6
Current Rating
5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Termination Style
Through Hole - Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.