
6X6 ILL TACT SMT 100GF LI YELLOW GREEN
Mfr # 2213819-3
Zoro # G001009740
product price: $1.69
/eaSold in multiples of 450 for $760.50
Key Features
Actuator Color
Brown
Illuminated
With
Operating Function
Off (On)
Mounting Angle
Vertical
Process Sealed
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2213819-3
Zoro #
G001009740
UPC #
-
Country of Origin
China
Details
Actuator Color
Brown
Illuminated
With
Operating Function
Off (On)
Mounting Angle
Vertical
Process Sealed
No
Contact Base Material
Brass
Mounting Type
Surface Mount
Number of Actuators
1
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Rectangular
Contact Current Rating
50 mA
Dust Proof
No
Switch Contact Plating Material
Silver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.