
6X6 ILL TACT SMT 160GF HI RED
Mfr # 3-2213819-1
Zoro # G001009870
product price: $1.55
/eaSold in multiples of 450 for $697.50
Key Features
Dust Proof
No
Mounting Type
Surface Mount
Switch Contact Plating Material
Silver
Actuator Style
Rectangular
Contact Base Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2213819-1
Zoro #
G001009870
UPC #
-
Country of Origin
China
Details
Dust Proof
No
Mounting Type
Surface Mount
Switch Contact Plating Material
Silver
Actuator Style
Rectangular
Contact Base Material
Brass
Mounting Angle
Vertical
Operating Function
Off (On)
Process Sealed
No
Actuator Color
Brown
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
1
Contact Current Rating
50 mA
Illuminated
With
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.