Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6X6 ILL TACT SMT 160GF LI COLD WHITE 2-2213819-4

6X6 ILL TACT SMT 160GF LI COLD WHITE (Discontinued)

  • Mfr # 2-2213819-4
  • Zoro # G201009458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2213819-4
Zoro #
G201009458
UPC #
-
Country of Origin
China

Details

Switch Contact Plating Material
Silver
Contact Base Material
Brass
Actuator Color
Brown
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Rectangular
Illuminated
With
Mounting Angle
Vertical
Process Sealed
No
Number of Actuators
1
Mounting Type
Surface Mount
Operating Function
Off (On)
Dust Proof
No
Contact Current Rating
50 mA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.