
6X6 ILL TACT THT 100GF LI YELLOW GREEN
Mfr # 2213818-3
Zoro # G301009600
product price: $1.55
/eaSold in multiples of 150 for $232.50
Key Features
Operating Function
Off (On)
Actuator Color
Brown
Dust Proof
No
Mounting Angle
Vertical
Switch Contact Plating Material
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2213818-3
Zoro #
G301009600
UPC #
-
Country of Origin
China
Details
Operating Function
Off (On)
Actuator Color
Brown
Dust Proof
No
Mounting Angle
Vertical
Switch Contact Plating Material
Silver
Mounting Type
Through Hole
Contact Current Rating
50 mA
Contact Base Material
Brass
Actuator Style
Rectangular
Configuration (Pole-Throw)
Single Pole - Single Throw
Illuminated
With
Process Sealed
No
Number of Actuators
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.