
6X6 ILL TACT THT 160GF HI BLUE
Mfr # 2-2213818-5
Zoro # G501009288
product price: $2.95
/eaSold in multiples of 75 for $221.25
Key Features
Contact Base Material
Brass
Mounting Type
Through Hole
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Dust Proof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-2213818-5
Zoro #
G501009288
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Contact Base Material
Brass
Mounting Type
Through Hole
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Dust Proof
No
Mounting Angle
Vertical
Illuminated
With
Switch Contact Plating Material
Silver
Operating Function
Off (On)
Actuator Style
Rectangular
Actuator Color
Brown
Contact Current Rating
50 mA
Number of Actuators
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.