
6X6 ILL TACT THT 260GF HI BLUE
Mfr # 4-2213818-1
Zoro # G501009769
product price: $3.19
/eaSold in multiples of 75 for $239.25
Key Features
Contact Current Rating
50 mA
Process Sealed
No
Dust Proof
No
Contact Base Material
Brass
Actuator Style
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-2213818-1
Zoro #
G501009769
UPC #
-
Country of Origin
China
Details
Contact Current Rating
50 mA
Process Sealed
No
Dust Proof
No
Contact Base Material
Brass
Actuator Style
Rectangular
Operating Function
Off (On)
Mounting Type
Through Hole
Number of Actuators
1
Actuator Color
Brown
Illuminated
With
Mounting Angle
Vertical
Switch Contact Plating Material
Silver
Configuration (Pole-Throw)
Single Pole - Single Throw
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.