Zoro Homepage

6X6 ILL TACT THT 260GF HI RED

  • Mfr # 4-2213818-7

  • Zoro # G801009728


product price: $1.55
/ea
Sold in multiples of 150 for $232.50

Key Features

Dust Proof
No
Operating Function
Off (On)
Actuator Color
Brown
Actuator Style
Rectangular
Contact Current Rating
50 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2213818-7
Zoro #
G801009728
UPC #
-
Country of Origin
China

Details

Dust Proof
No
Operating Function
Off (On)
Actuator Color
Brown
Actuator Style
Rectangular
Contact Current Rating
50 mA
Mounting Type
Through Hole
Mounting Angle
Vertical
Configuration (Pole-Throw)
Single Pole - Single Throw
Process Sealed
No
Illuminated
With
Switch Contact Plating Material
Silver
Number of Actuators
1
Contact Base Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.