
6X6 ILL TACT THT 260GF HI SOFT ORANGE
Mfr # 4-2213818-5
Zoro # G201009762
product price: $1.69
/eaSold in multiples of 150 for $253.50
Key Features
Number of Actuators
1
Process Sealed
No
Operating Function
Off (On)
Contact Current Rating
50 mA
Configuration (Pole-Throw)
Single Pole - Single Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-2213818-5
Zoro #
G201009762
UPC #
-
Country of Origin
China
Details
Number of Actuators
1
Process Sealed
No
Operating Function
Off (On)
Contact Current Rating
50 mA
Configuration (Pole-Throw)
Single Pole - Single Throw
Illuminated
With
Contact Base Material
Brass
Mounting Type
Through Hole
Dust Proof
No
Mounting Angle
Vertical
Switch Contact Plating Material
Silver
Actuator Color
Brown
Actuator Style
Rectangular
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.