
6X6 ILL TACT THT 260GF LI BLUE
Mfr # 3-2213818-3
Zoro # G101009954
product price: $2.95
/eaSold in multiples of 65 for $191.75
Key Features
Process Sealed
No
Contact Current Rating
50 mA
Configuration (Pole-Throw)
Single Pole - Single Throw
Operating Function
Off (On)
Switch Contact Plating Material
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2213818-3
Zoro #
G101009954
UPC #
-
Country of Origin
China
Details
Process Sealed
No
Contact Current Rating
50 mA
Configuration (Pole-Throw)
Single Pole - Single Throw
Operating Function
Off (On)
Switch Contact Plating Material
Silver
Dust Proof
No
Mounting Type
Through Hole
Number of Actuators
1
Actuator Style
Rectangular
Contact Base Material
Brass
Actuator Color
Brown
Mounting Angle
Vertical
Illuminated
With
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.