Zoro Homepage

6X6 ILL TACT THT 520GF LI BLUE

  • Mfr # 4-2213818-9

  • Zoro # G401009630


product price: $2.99
/ea
Sold in multiples of 75 for $224.25

Key Features

Switch Contact Plating Material
Silver
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Rectangular
Dust Proof
No
Operating Function
Off (On)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2213818-9
Zoro #
G401009630
UPC #
-
Country of Origin
China

Details

Switch Contact Plating Material
Silver
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Rectangular
Dust Proof
No
Operating Function
Off (On)
Actuator Color
Brown
Mounting Type
Through Hole
Contact Base Material
Brass
Illuminated
With
Mounting Angle
Vertical
Contact Current Rating
50 mA
Process Sealed
No
Number of Actuators
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.