
7 POS TERMI-BLOK HDR DIR. POL.
Mfr # 796694-7
Zoro # G000930144
product price: $1.55
/eaSold in multiples of 1600 for $2,480.00
Key Features
Threaded Flange
Without
Current Rating (Max) (A)
11
Screw Flange
Without
Number of Rows
1
Mounting Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
796694-7
Zoro #
G000930144
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.4 mm [ .134 in ]
Details
Threaded Flange
Without
Current Rating (Max) (A)
11
Screw Flange
Without
Number of Rows
1
Mounting Angle
Vertical
Interlock
Without
Connector Style
Header
Voltage (VAC)
300
Side Stackable
No
Number of Positions
7
Closed End
With
Shrouded
Yes
Centerline
3.5 mm [ .138 in ]
Block Type
None
Housing Color
Blue
Contact Base Material
Brass
Housing Material
Polyamide 6.6 GF
Contact Mount
Through Hole
Applies To
Printed Circuit Board
Screwless Terminal Block
No
Contact Mating Area Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.