
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284506-7
Zoro #
G900930046
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Mounting Angle
Right Angle
Applies To
Wire
Centerline
3.5 mm [ .138 in ]
Screwless Terminal Block
No
Screw Material
Brass
Wire Entry Angle
Side
Number of Positions
7
Interlock
Without
Voltage (VAC)
300
Block Type
None
Current Rating (Max) (A)
11
Screw Flange
Without
Shrouded
No
Housing Color
Green
Housing Material
Polyamide 6.6
Connector Style
Plug
Contact Mating Area Plating Material
Tin
Contact Mount
Through Hole
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Screw Plating Material
Nickel
Contact Base Material
Phosphor Bronze
Number of Rows
1
Side Stackable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.