
70 50/50 GRID CABLE RCPT COVER
Mfr # 104891-7
Zoro # G300946340
product price: $3.29
/eaSold in multiples of 60 for $197.40
Key Features
Type
Terminating Cover
Color
Black
Insulation Material
Polyester
UL 94 Flammability Rating
V-0
Flame Retardant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104891-7
Zoro #
G300946340
UPC #
-
Country of Origin
United States
Dimensions
Max. Insulation Dia.
0.036 in
Details
Item
Terminating Cover
Type
Terminating Cover
Color
Black
Insulation Material
Polyester
UL 94 Flammability Rating
V-0
Flame Retardant
Yes
Hole Center to Center
1.27 mm
Material
Polyester
For Use With
Cable Connectors
Number of Contacts
70
Number of Rows
2
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.