Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 70 MODIV VRT DR CE 100/130 3-535542-5

70 MODIV VRT DR CE 100/130 (Discontinued)

  • Mfr # 3-535542-5
  • Zoro # G001043423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-535542-5
Zoro #
G001043423
UPC #
-
Country of Origin
China

Dimensions

Height
5.03 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
CSA LR7189; UL E28476
Material
Glass-Filled Polyester
Color
Black
Contact Type
Socket
Connection Material
Phosphor Bronze
Current Rating
3 A
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Number of Contacts
70
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Terminal Finish
Tin-Lead
Contact Finish
Gold Plated
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.