Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7012AK=RLY STD ON 2P 120VAC 30

  • Mfr # 2-1423157-4

  • Zoro # G900974552


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Contact Form
DPDT
Mounting - Relay
Panel Mount
Operating Functions
On-Delay
Timer Range
1 “ 300 seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1423157-4
Zoro #
G900974552
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Contact Form
DPDT
Mounting - Relay
Panel Mount
Operating Functions
On-Delay
Timer Range
1 “ 300 seconds
Input Voltage
120 VAC
Electrical Connection
Screw Terminals
Type of Output
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.