
7012PD=RLY STD ON 2P 125VDC 50
Mfr # 2-1423159-6
Zoro # G800974584
product price: $929.99
/ea
Free Shipping & Returns
Key Features
Delay Function
On Delay
Maximum Time Setting
50 sec
Contact Form
DPDT
Mounting - Relay
Panel Mount
Operating Functions
On-Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1423159-6
Zoro #
G800974584
UPC #
-
Country of Origin
United States
Details
Item
Time Delay Relay
Delay Function
On Delay
Maximum Time Setting
50 sec
Contact Form
DPDT
Mounting - Relay
Panel Mount
Operating Functions
On-Delay
Timer Range
5 “ 50 seconds
Electrical Connection
Screw Terminals
Type of Output
Relay
Input Voltage
125 VDC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.