Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7012Pkl=Rly Std On 2P 125Vdc 3 7012PKL

7012Pkl=Rly Std On 2P 125Vdc 3 (Discontinued)

  • Mfr # 7012PKL
  • Zoro # G705944958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7012PKL
Zoro #
G705944958
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
114.8 x 65.3 x 71.9 mm [ 4.523 x 2.572 x 2.832 in ]

Details

Actuating System
DC
Timing Range (Off-Time) (seconds)
1 to 300
Termination Type
Screw Terminals
Type of Control
Knob
Delay Time
1 to 300 seconds
Product Type
Relay
Operating Temperature Range (°C)
-30 to 75
Option
Auxiliary Switch - Instant Transfer
Input Voltage (VDC)
125
Mounting Type
Panel Mount
Repeatability (Max)
±10%
Relay Type
Time Delay
Contact Arrangement
2 Form C, DPDT, 2 C/O
Mode of Operation
On-Delay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.