Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7014ND=RLY STD ON 4P 48VDC 10 4-1437450-9

7014ND=RLY STD ON 4P 48VDC 10 (Discontinued)

  • Mfr # 4-1437450-9
  • Zoro # G200975617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437450-9
Zoro #
G200975617
UPC #
-
Country of Origin
United States

Details

Mounting - Relay
Panel Mount
Timer Range
10 “ 100 seconds
Contact Form - Relay
4 Form C, 4PDT, 4 C/O
Electrical Connection
Screw Terminals
Input Voltage
48 VDC
Operating Functions
On-Delay
Item - Relay
Time Delay
Type of Output
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.