Zoro Homepage

7022AA=RLY STD OFF 2P 120VAC 1

  • Mfr # 1423162-1

  • Zoro # G300975074


product price: $1,060.99
/ea
Sold in multiples of 8 for $8,487.92
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Maximum Time Setting
1 sec
Contact Form
DPDT
Mounting - Relay
Panel Mount
Input Voltage
120 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423162-1
Zoro #
G300975074
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Off Delay
Maximum Time Setting
1 sec
Contact Form
DPDT
Mounting - Relay
Panel Mount
Input Voltage
120 VAC
Timer Range
.1 “ 1 seconds
Electrical Connection
Screw Terminals
Type of Output
Relay
Operating Functions
Off-Delay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.