Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7022Ah=Rly Std Off 2P 120Vac 3 7022AH

7022Ah=Rly Std Off 2P 120Vac 3 (Discontinued)

  • Mfr # 7022AH
  • Zoro # G905944840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7022AH
Zoro #
G905944840
UPC #
-
Country of Origin
United States

Details

Mounting - Relay
Panel Mount
Operating Functions
Off-Delay
Item - Relay
Time Delay
Electrical Connection
Screw Terminals
Contact Form - Relay
2 Form C, DPDT, 2 C/O
Input Voltage
110, 120
Type of Output
Relay
Timer Range
3 “ 30 minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.