Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7022Aj=Rly Std Off 2P 120Vac 7022AJ

7022Aj=Rly Std Off 2P 120Vac (Discontinued)

  • Mfr # 7022AJ
  • Zoro # G505945001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7022AJ
Zoro #
G505945001
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
114.8 x 65.3 x 71.9 mm [ 4.523 x 2.572 x 2.832 in ]

Details

Item
Relay
Mode of Operation
Off-Delay
Repeatability (Max)
±10%
Relay Type
Time Delay
Input Voltage (VAC)
110, 120
Delay Time
3 to 120 cycles
Mounting Type
Panel Mount
Type of Control
Knob
Operating Temperature Range (°C)
-30 to 75
Contact Arrangement
2 Form C, DPDT, 2 C/O
Termination Type
Screw Terminals
Actuating System
AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.