Zoro Homepage

7022Rem=Rly Std Off 2P 60Vdc

  • Mfr # 7022REM

  • Zoro # G805944971


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Minimum Time Setting
20 sec
Maximum Time Setting
200 sec
Contact Form
DPDT
Input Voltage (VDC)
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7022REM
Zoro #
G805944971
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
114.8 x 65.3 x 71.9 mm [ 4.523 x 2.572 x 2.832 in ]

Details

Item
Time Delay Relay
Delay Function
Off Delay
Minimum Time Setting
20 sec
Maximum Time Setting
200 sec
Contact Form
DPDT
Input Voltage (VDC)
60
Relay Type
Time Delay
Operating Temperature Range (°C)
-30 to 75
Mode of Operation
Off-Delay
Repeatability (Max)
±5%
Actuating System
DC
Type of Control
Knob
Delay Time
20 to 200 seconds
Mounting Type
Panel Mount
Timing Range (Off-Time) (seconds)
20 to 200
Termination Type
Screw Terminals
Option
Dust-Tight Gasketing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.