Zoro Homepage

7022WBS=RLY STD OFF 2P 96V 5S S

  • Mfr # 1-1755142-9

  • Zoro # G600974982


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Minimum Time Setting
0.5 sec
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1755142-9
Zoro #
G600974982
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
4.523 x 2.572 x 2.832 in

Details

Item
Time Delay Relay
Delay Function
Off Delay
Minimum Time Setting
0.5 sec
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Mode of Operation
Off-Delay
Delay Time
.5 to 5 seconds
Repeatability (Max)
±5%
Contact Current Rating
10A@240VAC A
Termination Type
Screw Terminal
Option
Dial Stops
Mounting Type
Mounting Bracket
Relay Type
Time Delay
Type of Control
Knob
Operating Temperature Range
-30 to 75°C
Input Voltage
96 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.