Zoro Homepage

711-0104-02109=Contact Pin #8

  • Mfr # 1651904-1

  • Zoro # G405791098


product price: $4.15
/ea
Sold in multiples of 40 for $166.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
8 AWG
Minimum Wire Size
10 AWG
Contact Material
Copper
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651904-1
Zoro #
G405791098
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
10 AWG
Contact Plating Thickness
0.762 µm

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Operating Temperature
105 Degrees C
Contact Finish
Gold Plated
Contact Type
Pin
Application
Power
Current Rating
75 A
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.