Zoro Homepage

7/13P RAST 2.5 TabHeader Ex- Locking THV

  • Mfr # 1-1971922-3

  • Zoro # G700941181


product price: $1.89
/ea
Sold in multiples of 44 for $83.16

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Height
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971922-3
Zoro #
G700941181
UPC #
-
Country of Origin
China

Dimensions

Height
15.5 mm
Length
1.38 in

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
5 mm
Connection Material
Copper Alloy
Max. Temp.
120°C
For Use With
Connector/Cable Assembly
Material
Nylon
Features
Shrouded
Current Rating
6 A
Contact Finish
Tin Plated
Number of Contacts
13
Number of Rows
1
Contact Type
Tab
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.