Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7321K3=8 AMP TOGGLE SWITCH 1520237-4

7321K3=8 AMP TOGGLE SWITCH (Discontinued)

  • Mfr # 1520237-4
  • Zoro # G700965859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520237-4
Zoro #
G700965859
UPC #
-
Country of Origin
Mexico

Dimensions

Bushing Length
11.91 mm [ .469 in ]
Toggle Length
20.27 mm [ .798 in ]
Bushing Thread Size
15/32-32

Details

Switch Type
Power Toggle
Termination Type
Screw-In Terminal
Operating Function
On None Off
Configuration (Pole-Throw)
Double Pole - Single Throw
Voltage Rating
250 V
UL/CSA Current Rating (125V) (A)
8
UL/CSA Current Rating (250V) (A)
6
Contact Current Rating (A)
8
Toggle Actuation
Vertical
UL/CSA Horsepower Rating (125V) (hp)
0.5
Bushing Style
Threaded
Toggle Style
Baton
UL/CSA Horsepower Rating (250V) (hp)
0.5
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.