
75BCF6=F8237B
Mfr # 3-1609091-0
Zoro # G200984183
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature Range
-10 ° - 50 °C
Filtered
Yes
Input Type
Threaded Bolt
Current Rating
75 A
Output Type
Threaded Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1609091-0
Zoro #
G200984183
UPC #
-
Country of Origin
China
Details
Operating Temperature Range
-10 ° - 50 °C
Filtered
Yes
Input Type
Threaded Bolt
Current Rating
75 A
Output Type
Threaded Bolt
Voltage (Max)
480 VAC
Mount Style
Flanged
Filter Type
Power Line
Wiring Configuration
DELTA (3 wire + ground)
Leakage Current (Max) (250VAC, 50Hz)
259 mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.