Zoro Homepage

770581-1

  • Mfr # 770581-1

  • Zoro # G301048593


product price: $1.15
/ea
Sold in multiples of 150 for $172.50

Key Features

For Use With
Mini-Universal MATE-N-LOK Cap Housing
Agency/Standard Number
E28476
Circuit Application
Power & Signal
Number of Rows
2
Contact Retention
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770581-1
Zoro #
G301048593
UPC #
-
Country of Origin
Mexico

Details

For Use With
Mini-Universal MATE-N-LOK Cap Housing
Agency/Standard Number
E28476
Circuit Application
Power & Signal
Number of Rows
2
Contact Retention
Without
Housing Type
Plug
Contact Type
Socket
Termination Method to Wire & Cable
Crimp
Connector System
Wire-to-Wire
CSA Rating
Certified
Agency/Standard
UL, CSA
Glow Wire Rating
Standard Part - Not Glow Wire
Connector Mounting Type
Cable Mount
Assembly Integration Feature
Without
Panel Mount Feature
Without
Operating Temperature Range
-20 to 105 °C
Row-to-Row Spacing
4.14 in
UL Flammability Rating
UL 94V-0
Number of Positions
12
Product Type
Housing
Housing Color
White
Housing Material
Nylon
Operating Voltage
600 VAC, 600 VDC
Connector & Contact Terminates To
Wire & Cable
Multiple Contact Types
Without
UL Rating
Recognized
Centerline (Pitch)
.162 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.