Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7P AMP MODUII BREAK AWAY HDR SINGLE ROW

  • Mfr # 829487-7

  • Zoro # G600940871


product price: $2.85
/ea
Sold in multiples of 75 for $213.75

Key Features

Type
Breakaway
Color
Green
Insulation Material
PBT
Current
5 A
Standards
UL E28476; CSA LR7189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829487-7
Zoro #
G600940871
UPC #
-
Country of Origin
United States

Dimensions

Height
14.2 mm
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Type
Breakaway
Color
Green
Insulation Material
PBT
Current
5 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Material
PBT
Terminal Type
Through Hole
Connection Material
Brass, Copper-Zinc
Contact Type
Pin
Current Rating
5 A
Number of Contacts
7
Contact Finish
Gold Plated; Matte Tin Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.