
7P AMPMODU II HEADER
Mfr # 826629-7
Zoro # G501045231
product price: $1.19
/eaSold in multiples of 67 for $79.73
Key Features
Material
PBT
Features
Unshrouded
Color
Green
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826629-7
Zoro #
G501045231
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Material
PBT
Features
Unshrouded
Color
Green
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Rows
1
Contact Finish
Gold Plated
Number of Contacts
7
Terminal Finish
Tin Plated; Tin over Nickel
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.