Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7P AMPMODU II PIN HDR.

  • Mfr # 826632-7

  • Zoro # G300939809


product price: $1.59
/ea
Sold in multiples of 59 for $93.81

Key Features

Type
Breakaway
Color
Green
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
826632-7
Zoro #
G300939809
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Type
Breakaway
Color
Green
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
PBT
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Number of Contacts
14
Current Rating
5 A
Number of Rows
2
Contact Type
Pin
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.