
7P EUROSTYLE HDR HIGH TEMP
Mfr # 1776147-7
Zoro # G800938166
product price: $3.59
/eaSold in multiples of 23 for $82.57
Key Features
Color
Black
Maximum Voltage
300 V AC
Current
15 A
Maximum Operating Temperature
110 Degrees C
Features
Shrouded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1776147-7
Zoro #
G800938166
UPC #
-
Country of Origin
Italy
Details
Color
Black
Maximum Voltage
300 V AC
Current
15 A
Maximum Operating Temperature
110 Degrees C
Features
Shrouded
Material
High Temperature Polyamide
Max. Temp.
110°C
Connector Type
Header
Connection Material
Copper Alloy
Hole Center to Center
5.08 mm
Application
Power, Signal
Max. Voltage
300V AC
Number of Rows
1
Current Rating
15 A
Contact Finish
Tin Plated
Number of Contacts
7
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.