Zoro Homepage

7P ST-TIMER GEH

  • Mfr # 2-1241965-7

  • Zoro # G001041436


product price: $0.99
/ea
Sold in multiples of 88 for $87.12

Key Features

Material
Polyamide
Height
13.9 mm
Number of Rows
1
Length
25.5 mm
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1241965-7
Zoro #
G001041436
UPC #
-
Country of Origin
China

Dimensions

Height
13.9 mm
Length
25.5 mm

Details

Item
Connector
Material
Polyamide
Number of Rows
1
Color
Natural
Application
Power, Signal
Number of Contacts
7
Connector Type
Receptacle
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Hole Center to Center
5 mm
Terminal Type
Crimp
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.