Zoro Homepage

7Prast 2.5 Tab Headerex- Lockingthv

  • Mfr # 5-1971817-7

  • Zoro # G805949341


product price: $0.57
/ea
Sold in multiples of 200 for $114.00

Key Features

Insulation Color
Natural
Overall Length
0.79 in
Connection Material
Copper Alloy
Max. Voltage
250V AC
Features
Shrouded Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1971817-7
Zoro #
G805949341
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.79 in

Details

Item
Connector
Insulation Color
Natural
Connection Material
Copper Alloy
Max. Voltage
250V AC
Features
Shrouded Header
Terminal Type
Straight Tab
Max. Temp.
248 Degrees F
Application
Printed Circuit Board, Signal (Data)
Mounting Type
Vertical; Through Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.