Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8-215460-2 8-215460-2

8-215460-2 (Discontinued)

  • Mfr # 8-215460-2
  • Zoro # G801069784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-215460-2
Zoro #
G801069784
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.8 mm
Length
0.681 in
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Color
Red
Material
Glass-Filled Polyester
Features
With Board Standoff; Shrouded
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Connector Type
Female-on-Board
Terminal Finish
Tin over Nickel; Tin Plated
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Contact Finish
Tin over Nickel
Number of Contacts
12
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.