Zoro Homepage
This item is Discontinued.
Te Connectivity 8-36149-1 8-36149-1

8-36149-1 (Discontinued)

  • Mfr # 8-36149-1
  • Zoro # G101064687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-36149-1
Zoro #
G101064687
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
22 AWG
Length
17.07 mm
Max. Insulation Dia.
0.13 in
Tongue Thickness
0.031 in
Max. Single Wire Size
16 AWG

Details

Insulation Type
Pre-Insulated
Max. Voltage
300V
Max. Temp.
105°C
Finish
Tin Plated
Insulated
Yes
Wire Type
Solid or Stranded
Insulation Material
Nylon

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.